4 in. Galvanized Edge Installation Device
4 in. Galvanized Edge Installation Device
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- KlassikDrain KS100
- Drain Component Type:
- Installation Device
- IAPMO Listed -:
- No
- Product Type:
- Installation Device
- Trim Ring:
- No
- Width:
- 4 in