DESCRIPTION
- Bicycle tire penetration resistant to AS 3996- 2006
- Patented reinforcement underneath designed to prevent bowing and collapse
- Uses Quicklok boltless locking system
Aco Polymer Products 465Q Acodrain Stainless Steel Grate
A98927
Length:
SPECIFICATIONS
- Length
- 39-37/100 in
- Material
- Stainless Steel
- Material Type
- 304
- Width
- 4-21/25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday