Aco Polymer Products 478Q Acodrain Ductile Iron Grate A03314

DESCRIPTION

  • Bicycle tire penetration resistant to AS 3996- 2006
  • Improved resistance against rust
  • Patented reinforcement underneath designed to prevent bowing and collapse
  • Uses Quicklok boltless locking system

Aco Polymer Products 478Q Acodrain Ductile Iron Grate

A03314

Length:

SPECIFICATIONS

Length
19-69/100 in
Material
Ductile Iron
Width
4-17/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS