DESCRIPTION

Aco Polymer Products Galvanized Steel Mesh Grate

A10433

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
19-69/100 in
Material
Galvanized Steel
NSF Certified
No
Width
13-7/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY