Galvanized Steel Locking Bar
Galvanized Steel Locking Bar
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on K300 Drain Channel
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- KlassikDrain K300
- Coating:
- Galvanized
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Locking Bar
- Weight:
- 0.1 lb