15-71/100 in. Galvanized Steel Universal End Cap
15-71/100 in. Galvanized Steel Universal End Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on K300 drain channel
Specifications
- Application:
- Commercial, Garage, Light Industrial, Parking Lots, Pedestrian
- Brand Model Compatibility:
- KlassikDrain K300
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Component Type:
- End Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Weight:
- 1.1 lb
- Width:
- 520 mm