PowerDrain SK100 39-37/100 x 4 x 9-9/20 in. Grooved Power Drain Sloped Channel

Part #A67028  |  Item #7267213  |  Manufacturer Part #67028

$205.00 EACH
(Pricing is for 9-1/4 in)

Depth:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Airports, Commercial, Docks and Ports, Gas Stations, Heavy Duty Industrial Areas, Highways, Military Bases, Truck Stops]

Collection: PowerDrain SK100

Depth: 9-1/4 in

Drain Component Type: Channel

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 3/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/16 in x 5/16 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 39-37/100 in

Material: [Concrete, Ductile Iron, Fiberglass, Plastic, Resin]

Material Type: [Polyester, Polymer]

Trim Ring: No

UL Listed: No

WaterSense Labeled: No

Waterworks Application: Drainage

Weight: 75

Width: 4 in