6-23/50 in. PVC Drain Flange Coupling
Quartz™ 6-23/50 in. PVC Drain Flange Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Quartz™
- Diameter:
- 6-23/50 in
- Drain Component Type:
- Drain Flange Coupling
- Length:
- 3-21/100 in
- Material:
- Plastic
- Trim Ring:
- No