• Cart

DESCRIPTION

Aco Polymer Products Square Non Locking Shower Drain

A372

Length:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Drain Opening
2 in
End Connection 1
Threaded
IAPMO Listed
No
Length
27 in
Material
Plastic, Stainless Steel
Material Type
304, ABS
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY