• Cart

DESCRIPTION

Aco Polymer Products Tile Non Locking Shower Drain

A3708

Length:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Drain Opening
2 in
End Connection 1
Threaded
GSA Approved
No
IAPMO Listed
No
Length
27 in
Material
Plastic, Stainless Steel
Material Type
304, ABS
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY