DESCRIPTION

Aco Polymer Products Type 494Q Plastic Grate Black

A97393

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
20 in
Material
Plastic
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY