DESCRIPTION

  • For use with lavatories showers combination lavatory and toilet valves
  • Includes diaphragm, timer, cover plates, and body

Acorn Engineering 120 V 1-Phase Flowswitch Alarm System

A2563020002

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Lavatory, Shower, or Combination Lavatory/Toilet Valves
Height
4 cm
Length
9.0 cm
Material
Plastic
Material Type
Nylon
Width
9.0 cm

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS