• Cart

DESCRIPTION

  • Attractive, durable fixtures deigned to be easy to install and maintain
  • Provide flexibility in configuration and size as required by the design of the building and the specific installation

Acorn Engineering 24 x 24 x 12 in. Terrazzo Mop Sink in Polished Chrome

ATNC24

Color Finish

Polished Chrome

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel
Overall Sink Size
24 in x 24 in x 12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.