9V Latching Solenoid

Part #A2563326001  |  Item #7236640  |  Manufacturer Part #2563-326-001

Call for Pricing EACH

Brand Model Compatibility:

Whitehall Manufacturing WH3373-PPZ Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Whitehall Manufacturing WH3373-PPZ Faucet

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Volts: 9V

WaterSense Labeled: No