Air-Control™ Hot and Cold Metering Pneumatic Valve

Part #A04M  |  Item #7003323  |  Manufacturer Part #04-M

Call for Pricing EACH

Maximum Pressure:

100 psi
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Air-Control™

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 61