Plastic Head Pedestal Shower with Eye and Face Wash Bowl in Yellow

You last purchased this on
 
Acorn Engineering

Plastic Head Pedestal Shower with Eye and Face Wash Bowl in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Engineering

Plastic Head Pedestal Shower with Eye and Face Wash Bowl in Yellow

  • Fast #
  • Part #AS1320
  • Item #4146663
  • Manufacturer Part #S1320
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Yellow
Installation Type:
Pedestal
Material:
Plastic
NSF Certified:
No
UL Listed:
No