1/2 in. Hex Washer Head Self-Drilling Screw (Pack of 100)

You last purchased this on
 
Acorn Fasteners

1/2 in. Hex Washer Head Self-Drilling Screw (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Fasteners

1/2 in. Hex Washer Head Self-Drilling Screw (Pack of 100)

  • Fast #
  • Part #ATK812
  • Item #3015838
  • Manufacturer Part #TK812
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Chromate Plated
Head Diameter:
0.5
Height:
12 in
Length:
1/2 in
Material:
Steel
Origin:
Domestic
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
8 mm