1/4 x 1 in. Zinc Chromate Plated Steel Plain Washer

You last purchased this on
 
Acorn Fasteners

Model FW 1/4 x 1 in. Zinc Chromate Plated Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Fasteners

Model FW 1/4 x 1 in. Zinc Chromate Plated Steel Plain Washer

  • Fast #
  • Part #AFW141
  • Item #3015852
  • Manufacturer Part #FW141
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fasteners
Coating:
Zinc Chromate Plated
Collection:
Model FW
Diameter - Inside 1:
1/4 in
Diameter - Outside:
1 in
GSA Approved:
No
Material:
Steel
Product Type:
Fender Washer