ACRP
Cave-In Protection & Competent Person Training Manual
Part #AME440 | Item #4928620 | Manufacturer Part #440
Call for Pricing
Application:
TrainingPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This 267 page manual with over 130 original graphics is a great source of information and a valuable field reference
- Cave-In Protection and Competent PersonTraining Manual references specific components of the OSHA Competent Person regulations
- It provides additional field tested techniques that conform to published standards and represent realistic job conditions
- Cave-In Protection and Competent PersonTraining Manual presents clear understanding of the causes and prevention of cave-ins, details on responsibilities of the Competent Person, and implementation of a cave-in protection program that meets the OSHA requirements
- Publisher: ACR Publications
- Published Date: 2004
- Edition: 3rd
- Media Type: Softbound
- Pages: 267
Specifications
Application: Training
Height: 2 in
Length: 11 in
Product Type: Manual
Width: 9 in