2 in. Cast Iron NPT Gas Regulator Valve
B34 Series 2 in. Cast Iron NPT Gas Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 78 in2 of diaphragm area
- Spring-loaded internal relief valve assembly
- Interchangeable brass orifice
- Wide range of valve body sizes including NPT and flange connections
- Controlled size breather orifice eliminates pulsation and provides normal action at low flows
- Field interchangeable adjustment spring
Documents
Specifications
- ANSI:
- ANSI Z21.80
- Collection:
- B34 Series
- Diameter:
- 12-1/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N, Silicone
- Pressure - Maximum:
- 14.7 psi
- Recommended Valve Application:
- Boiler, Burners, Commercial, Furnaces, Gas Engines, Industrial
- Temperature Range:
- -20 to 150 Deg F
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N, Silicone
- Valve Size:
- 2 in
- Valve Type:
- Gas Regulator Valve