1-1/2 x 2 in. FNST x MNPT Aluminum Alloy Rigid Adapter
1-1/2 x 2 in. FNST x MNPT Aluminum Alloy Rigid Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rigid female to male adapter
- Rocker lug
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy
- UL Listed:
- No