Action Coupling & Equipment

2-1/2 in. x 2-1/2 in. Aluminum Double Male Adapter NST

Part #AAA136212NH212NH  |  Manufacturer Part #AA136-2-12-NH.2-12-NH

Fitting Sizes:

2-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double male adapter
  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rocker lug

Specifications

End Connection 1: MNST

End Connection 2: MNST

End Connections: MNST x MNST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Fitting Type: Straight

Material: Aluminum Alloy

Type: Adapter

UL Listed: No