2-1/2 x 1 in. FNST x MNPT Aluminum Alloy Rigid Adapter

You last purchased this on
 
Action Coupling & Equipment

2-1/2 x 1 in. FNST x MNPT Aluminum Alloy Rigid Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Action Coupling & Equipment

2-1/2 x 1 in. FNST x MNPT Aluminum Alloy Rigid Adapter

  • Fast #
  • Part #AAA137212NH1NPT
  • Item #7618341
  • Manufacturer Part #AA137-212NH1NPT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rigid female to male adapter
  • Rocker lug
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
2-1/2 in x 1 in
Fitting Type:
Adapter, Reducing, Rigid
Material:
Extruded Aluminum Alloy
Material Type:
6061-T6
UL Listed:
No