4 in. 45 Degree Flushing Elbow MxF NST

Part #AAE40NH40NH45  |  Item #7043800  |  Manufacturer Part #AE40-NH-40-NH-45

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #AAE40NH40NH45 | Item #7043800 | Mfr. Part #AE40-NH-40-NH-45

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 45 degree threaded elbow
  • Rocker lug on female swivel
  • Light weight aluminum

Specifications

Clean Bagged: No

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Elbow

Material: Aluminum