4 in. Female x 2-1/2 in. Male Aluminum Rigid Long Handle Adapter NST
4 in. Female x 2-1/2 in. Male Aluminum Rigid Long Handle Adapter NST
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rigid long handle female to male adapter
- Iron pipe thread - NPSH or SIPT
- Tapered pipe - NPT is considered a special thread
- National standard thread - NH or NST
- Long handles require no tools to remove
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy
- Material Type:
- 6061-T6
- Product Type:
- Adapter
- UL Listed:
- No