FNHT x MNHT 2-1/2 x 4-1/2 in. Adapter
FNHT x MNHT 2-1/2 x 4-1/2 in. Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rigid female to male adapter
- Rocker lug
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 2-1/2 in x 4-1/2 in
- Fitting Type:
- Adapter, Increasing, Rigid
- Material:
- Extruded Aluminum Alloy
- Material Type:
- 6061-T6
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No