Action Coupling & Equipment

FNST x MNST 2-1/2 in. Elbow

Part #AAE25NH25NH45

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 45 degree threaded elbow
  • Rocker lug on female swivel
  • Light weight aluminum

Specifications

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Elbow

Material: Aluminum

NSF Certified: No

Product Type: Elbow