Action Coupling & Equipment

FNST x MNST 2-1/2 x 1-1/2 in. Adapter

Part #AAA137NHNH  |  Manufacturer Part #AA137-2-12-NH.1-12-NH

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rigid female to male adapter
  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rocker lug

Documents

Specifications

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2-1/2 in x 1-1/2 in

Product Type: Adapter