DESCRIPTION

Action Industrial 300 ft. Plastic Tubing

A101510050300000RL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday