DESCRIPTION

Action Industrial PTFE Thick Ring Gasket

A1R80IT

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PTFE
NSF Certified
No
Thickness
1/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY