1 x 1 in. Male Adapter

Part #A18010  |  Item #772021  |  Manufacturer Part #18010

Fitting Sizes:

1 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max Working Pressure 235 psi @ 73°
  • All Part are Schedule 80 PVC
  • Buttress Thread for a Strong Seal
  • O-Ring sealed for tool-less installation
  • MADE IN THE U.S.A.

Documents

Specifications

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

Schedule Class: 80