120V Portable Air Scrubber
This product has been replaced by
Manufacturer Part #9940040
120V Portable Air Scrubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple technologies
- Whole home/office air system
- Self contained and portable
- LCD Display
- Remote control adjusted
- Adjustable purifier control and fan speed
- For removal of typical indoor air pollutants
Specifications
- Depth:
- 12 in
- Height:
- 12 in
- Volts:
- 120V
- Width:
- 9 in