DESCRIPTION

  • Adjustable purifier control and fan speed
  • For removal of typical indoor air pollutants
  • LCD Display
  • Multiple technologies
  • Remote control adjusted
  • Self contained and portable
  • Whole home/office air system

Activ Tek Environmental Portable Air Scrubber

A9940009

Volts:

SPECIFICATIONS

Depth
12 in
Height
12 in
Volts
120V
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS