12 x 12 in. Stainless Steel Universal Access Door
UF-5000 12 x 12 in. Stainless Steel Universal Access Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece trim flange will not rack, sag or distortion
- Door panel has rounded safety corners providing an architecturally pleasing appearance
- Installation in drywall, plaster, masonry, tile, or any flush surface
- Unique continuous concealed hinge will not bind
Specifications
- Application:
- Ceiling, Drywall, Masonry, Plaster, Tile
- Collection:
- UF-5000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Polished
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Flush
- Panel Door Plate Type:
- Universal Access Door
- Size:
- 12 in x 12 in
- Weight:
- 4.6 lb
- Width:
- 12 in