21.6W LED Knuckle Mount Spot Light in White
Blanca 21.6W LED Knuckle Mount Spot Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Residential, Road, Bridge Crossings, Educational Facilities
- Beam Spread:
- 60°
- Collection:
- Blanca
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/8 in
- Height:
- 8-1/8 in
- Light Bulb Type:
- LED
- Lumens:
- 1554
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 21.6 W