DESCRIPTION

  • Features a 1/2" perimeter beveled edges for smooth transition
  • For use in retrofit applications or existing concrete
  • Made in the USA
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Secured with stainless steel fasteners and structural adhesive

ADA Solutions 24 x 36 in. Retrofit Dome Tile

A2436IDRET2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Yellow
Length
36 in
Material
Composite
Width
24 in

Starting at
Call for Pricing
  • QUANTITY