ADA Solutions 24 x 48 in. Cast Repair Dome Tile A2448REP

DESCRIPTION

  • For use in new curb ramps or new construction
  • Plastic sheeting protection covers entire surface of Cast-In-Place tile
  • Pressed into place in freshly poured concrete

ADA Solutions 24 x 48 in. Cast Repair Dome Tile

A2448REP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Yellow
Length
48 in
Material
Composite
Width
24 in

Starting at
Call for Pricing
  • QUANTITY