DESCRIPTION
- Features a 1/2" perimeter beveled edge for smooth transition
- For use in retrofit applications or existing concrete
- Made in the USA
- Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
- Meets ADAAG, PROWAG and California title 24 requirements
- Secured with stainless steel fasteners and structural adhesive
ADA Solutions 24 x 48 in. Retrofit Dome Tile
A2448IDRET2
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Color Finish
- Brick Red
- Length
- 48 in
- Material
- Composite
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday