24 x 48 in. Retrofit Dome Tile in Brick Red

Part #A2448IDRET2R  |  Item #3622759  |  Manufacturer Part #2448IDRET2BR

Call for Pricing EACH

Color/Finish: Brick Red

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For use in retrofit applications or existing concrete
  • Features a 1/2" perimeter beveled edge for smooth transition
  • Secured with stainless steel fasteners and structural adhesive
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Brick Red

Length: 48 in

Material: Composite

Width: 24 in