24 x 60 in. Cast Dome Tile in Yellow

Part #A2460IDPAV2R  |  Item #3622757  |  Manufacturer Part #2460IDPAV2BR

Call for Pricing EACH

Color/Finish: Yellow

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For use in new construction
  • Pressed into freshly poured concrete
  • Features 3" ribs for strength
  • The top of the panels have air-release holes which eliminates air entrapment, which ensures perfect immersion into the concrete
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Yellow

Length: 60 in

Material: Composite

Width: 24 in