24 x 60 in. Cast Dome Tile in Yellow

You last purchased this on
 
ADA Solutions

24 x 60 in. Cast Dome Tile in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADA Solutions

24 x 60 in. Cast Dome Tile in Yellow

  • Fast #
  • Part #A2460IDPAV2Y
  • Item #3622758
  • Manufacturer Part #2460IDPAV2Y
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Does not rely on any type of paint coating to achieve color stability
  • Raised truncated domes with a diameter of nominal 0.9" And a height of 0.2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM B-117, ASTM C-501, ASTM D-543, ASTM D-570, ASTM D-638, ASTM D-695, ASTM D-790, ASTM C-1026, ASTM C-1028, ASTM E-84, ASTM G-155
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
60 in
Material:
Glass
Thickness:
0.25 in
Width:
24 in