DESCRIPTION

  • For use in new construction
  • Made in the USA
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Pressed into freshly poured concrete
  • Reduces significant time and costs of tearing up the entire curb when replacing a tile
  • The heaviest Replaceable Composite Product on the Market

ADA Solutions 24 x 60 in. Cast Repair Dome Tile

A2460REPR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Black
Length
60 in
Material
Composite
Width
24 in

Starting at
Call for Pricing
  • QUANTITY