24 x 60 in. Retrofit Dome Tile in Yellow

You last purchased this on
 
ADA Solutions

24 x 60 in. Retrofit Dome Tile in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADA Solutions

24 x 60 in. Retrofit Dome Tile in Yellow

  • Fast #
  • Part #A2460IDRET2Y
  • Item #3622780
  • Manufacturer Part #2460IDRET2Y
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a 1/2" perimeter beveled edge for smooth transition
  • Secured with stainless steel fasteners and structural adhesive
  • For use in retrofit applications or existing concrete
  • Made in the USA
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Yellow
Length:
60 in
Material:
Composite
Width:
24 in