48 in. Tactile Warning Surface Panel in Black
48 in. Tactile Warning Surface Panel in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a 1/2" perimeter beveled edges for smooth transition
- Secured with stainless steel fasteners and structural adhesive
- For use in retrofit applications or existing concrete
- Made in the U.S.A.
- Meets ADAAG, PROWAG and California Title 24 requirements
- Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Composite
- Thickness:
- 2-35/100 in
- Width:
- 24 in