Adams ANNI 3 60 Watts Candelabra Pendant *ADAMS

Part #MP1294ANL  |  Item #4783083  |  Manufacturer Part #P1294ANL

Call for Pricing

Type:

R24572

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Adams collection
  • 3 Candelabra 60 watt light bulbs
  • Clear glass shade
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of antique nickel chain
  • A great choice for your do-it-yourself project
  • Decorative antique nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Adams

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 14-5/8 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 21-5/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Material: Aluminum, Glass, Steel

Number Of Lights: 3

Power Source: Hardwired

Type: R24572

UL Listed: No

Volts: 120V

Watts: 60

Width: 14-5/8 in