DESCRIPTION

Adams Heating & A/C 27 x 58 in. Water Heater Hut

AAH40

Length:

SPECIFICATIONS

Height
58 in
Length
26 in
Watts
54
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY