ADAPTABLE FLAT MOP MF PAD 18 GREEN
ADAPTABLE FLAT MOP MF PAD 18 GREEN
Frequently Purchased Together
Product Details
Product Details
- The Adaptable Flat Mop Pad connects to the Adaptable Flat Mop Frame via tabs or pockets for two styles of microfiber mopping in large spaces.
- Floors dry 4X faster when mopping with Adaptable Flat Mop microfiber pads, compared to RCP large cotton string mops**RCP Super Stitch Cotton #24 Mop
- Adaptable Flat Mop microfiber pad weighs 70% less when fully soaked than an RCP large cotton string mop*RCP Super Stitch Cotton Mop #32
- Adaptable Flat Mop microfiber pads can be laundered up to 200 times (100 with bleach)
- Adaptable Flat Mop pads last 6X longer than RCP large cotton string mops (3x if laundering with bleach)*RCP Super Stitch #24 Cotton Mop
Documents
Specifications
- Application:
- Mopping
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 3/8 in
- Length:
- 19-1/2 in
- Material:
- Microfiber
- Width:
- 5-1/2 in