12 in. Valve Box Adapter for #6 Base

You last purchased this on
 
Adaptor

12 in. Valve Box Adapter for #6 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Adaptor

12 in. Valve Box Adapter for #6 Base

  • Fast #
  • Part #A20061
  • Item #4448675
  • Manufacturer Part #20061
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Custom-fitted gasket
  • Manufactured for all types and sizes of gate valves from 3" to 16" using the 6860 series #4 or #6 base valve boxes or the equivalent
  • Steel frame
  • Rubber gasket attached to the bottom of the frame to protect the valve’s epoxy coating
  • Requires Certification

Specifications

Application:
Valve Boxes
Brand Model Compatibility:
American Flow Control, East Jordan Iron Works
Diameter:
12 in
Material:
Steel, Rubber
Product Type:
Gate Valve Adapter
Weight:
13 lb