16 in. Valve Box for Base Adapter

You last purchased this on
 
Adaptor

16 in. Valve Box for Base Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Adaptor

16 in. Valve Box for Base Adapter

  • Fast #
  • Part #ADA20062
  • Item #4448676
  • Manufacturer Part #60020062
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
16 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Product Type:
Valve Box Adaptor
Waterworks Application:
Water