1 x 3/4 in. NPS x NPT Smart Home Leak Detector
1 x 3/4 in. NPS x NPT Smart Home Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connected app includes options to shut off water to home and contact a licensed pro
- Real-time water usage tracking helps conserve and avoid waste
- Installs in less than two hours on 4-13 inches of exposed pipe with at least 6 inches clearance from walls, pipes and appliances
- Battery is fully-charged in as little as two hours - Additional Buoy™ Extra Batteries are sold separately
- Buoy™ Outdoor Power Adapter (sold separately) keeps battery charged and operating in the event of power loss
- Optional Buoy™ Waterhorn (sold separately) allows for installation in small spaces, reducing retrofit and overall job time
- Uses your customer’s existing Wi-Fi - no extra hub required
Specifications
- AMP:
- 0.5
- Application:
- Leak Detection
- Automatic Shut-Off:
- Yes
- Battery Type:
- Lithium-ion
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey
- Diameter:
- 6 in
- End Connection 1:
- NPS
- End Connection 2:
- NPT
- End Connections:
- NPS x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Height:
- 13 in
- Installation Type:
- In-line
- Length:
- 6-1/2 in
- Origin:
- Global
- Power Source:
- Battery
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Smart Home Enabled:
- Yes
- Temperature Range:
- 14 to 149 Deg F (-10 to 65 Deg C)
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 12V
- Weight:
- 9.19 lb
- Width:
- 6-1/2 in